Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 179261LF
Zoro # G9108075
original price:
$2,571.13
18% off
new price: $2,083.99
/ea
Free Shipping & Returns
$2,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1/2 hp
- Housing Material Bronze Fitted
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179261LF
- Zoro # G9108075
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Length | 11 1/2 in |
Face to Face Dimension | 11 1/2 in |
Height | 16 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 in |
Overall Height | 16.5 in |
Overall Width | 8 in |
Overall Length | 13.13 in |
Compatible Intake Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 1/2, Maximum Feet of Head 19 ft, Nameplate Voltage 115/208-230V AC, Phase Single, Pump Type In Line Centrifugal, Series Family E90, Series E9012S, Amps 8.9/4.4 to 4.5, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cover, 16 Gal, 94421 (94421)
- ZOELLER Poly Synthetic Fiber Extension Basin (31-1473)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (540005)
- DYNABRADE TUNE UP KIT (DB96510)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102210)
- BELL & GOSSETT Hot Water Circulating Pump, 1 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF072LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102208LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL002)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP (103357LF)
- BELL & GOSSETT Hydronic Circulating Pump, 3 hp, 208 to 230/460, 3 Phase, Flange Connection (179307LF)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 115, 1 Phase, NPT/Flange Connection (174034MF-013)
- Bell & Gossett Hot Water Circulating Pumps