Shop All Hot Water Circulating Pumps
Bell & Gossett
Hot Water Circulating Pump, 3/4 hp, 208-230/460VAC, 3 Phase, Flange Connection
Mfr # 1EF053LF
Zoro # G5098298
product price: $2,125.99
/ea
Free Shipping & Returns
$2,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 3/4 hp
- Housing Material Cast iron
- Phase Three
- Phase - Pumps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1EF053LF
- Zoro # G5098298
- UPC # 683328249599
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Width | 8 in |
Height | 11 1/2 in |
Length | 21 3/4 in |
Manufacturers Warranty Length | 3 yr |
Face to Face Dimension | 11 1/2 in |
Overall Height | 11.5 in |
Overall Width | 8 in |
Overall Length | 21.75 in |
Compatible Intake Pipe Size | 2 in |
Compatible Discharge Pipe Size | 2 in |
Manufacturer Warranty Length | 3 yr |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 3/4, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 155 gpm, Maximum Flow Rate @ 15 Feet of Head 120 gpm, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 90 gpm, Series E611T, Amps 1.4/2.7 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 48 ft Max Head (4YKP8)
- LITTLE GIANT 2E-N 115V Small Submersible Pump 300 GPH At 1' (502103)
- SJE-RHOMBUS Cable Clamp, ABS Plastic/Stainless Steel (18 & 16 Guage Cable Clamp Assembly)
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 13A 1 hp 86 gpm NPT Cast Iron Effluent Pump (140-0002)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL013LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL012)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102206)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208-230/460, 3 Phase, Flange Connection (179287LF)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/6HP (1BL034)
- BELL & GOSSETT Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Union Connection (103255LF)
- TACO Potable Water Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-SF5)
- Bell & Gossett Hot Water Circulating Pumps