Shop All Hot Water Circulating Pumps
Bell & Gossett
Hot Water Circulating Pump, 2 hp, 208-230/460, 3 Phase
Mfr # 179367LF
Zoro # G9109073
product price: $4,729.99
/ea
Free Shipping & Returns
$4,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 2 hp
- Housing Material Bronze
- Phase Three
- Phase - Pumps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179367LF
- Zoro # G9109073
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 2 in |
Compatible Intake Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 2 in, For Use With Potable Systems Yes, Horsepower 2, Maximum Feet of Head 43 ft, Nameplate Voltage 208 to 240/460V AC, Phase Three, Series Family E90, Series BE9033T, Amps 6.1 to 5.6/2.8, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ3)
- SANDPIPER Diaphragm (286.099.354)
- K2 PUMPS 1/3 HP Vertical sump w/Snap Action Switch, Quick Connect Fitting (SPI03302K)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 1 1/2 In (1110)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL017LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Union Connection (103261LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL003LF)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection (179285LF)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 115V AC (103260LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/2 hp, 208-230/460, 3 Phase, Flange Connection (179284LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF022LF)
- Bell & Gossett Hot Water Circulating Pumps