Shop All Hot Water Circulating Pumps
Bell & Gossett
Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 179250LF
Zoro # G9107962
original price:
$2,320.71
21% off
new price: $1,823.99
/ea
Free Shipping & Returns
$1,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1/4 hp
- Housing Material Bronze Fitted
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179250LF
- Zoro # G9107962
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Length | 11 in |
Face to Face Dimension | 11 in |
Width | 7 1/2 in |
Height | 15 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12.5 in |
Overall Width | 7.5 in |
Overall Height | 15.5 in |
Compatible Intake Pipe Size | 1 in |
Compatible Discharge Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, For Use With Potable Systems No, Horsepower 1/4, Maximum Feet of Head 19 ft, Nameplate Voltage 115/208-230V AC, Phase Single, Pump Type In Line Centrifugal, Series Family E90, Series E9001S, Amps 5.8/2.8 to 2.9, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (PP2LTAB23SCG)
- TSURUMI 2 HP 3" Plug-In Utility Pump 115V No Switch Included (LB-1500-60 (115V))
- ALFA LAVAL Seal Kit LKH10-60 C/SIC EPDM (9612129609)
- ZOELLER 36 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-1451)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection (103267)
- BELL & GOSSETT Cast Iron PD37T Pump .75 HP Three Phase (105101)
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF073LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102213LF)
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF016LF)
- BELL & GOSSETT Cast Iron PD35T Pump .5 HP Three Phase (105093)
- AQUAMOTION Recirculation For Tanks Dedicated, Amh2K-7N On Call™ (On Demand Kit) (AMH2K-7N)
- Bell & Gossett Hot Water Circulating Pumps