Shop All Hot Water Circulating Pumps
Bell & Gossett
Hot Water Circulating Pump, 1 hp, 208-230/460VAC, 3 Phase, Flange Connection
Mfr # 1EF072LF
Zoro # G6277868
original price:
$3,687.99
14% off
new price: $3,170.99
/ea
Free Shipping & Returns
$3,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 1 hp
- Housing Material Cast iron
- Phase - Pumps 3
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1EF072LF
- Zoro # G6277868
- UPC # 683328249643
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Height | 14 in |
Face to Face Dimension | 14 in |
Length | 23 7/8 in |
Width | 9 7/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 23.88 in |
Overall Width | 9.88 in |
Overall Height | 14 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 2 in |
Compatible Intake Pipe Size | 2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 14 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1, Maximum Feet of Head 32 ft, Maximum Flow Rate @ 15 Feet of Head 130 gpm, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 110 gpm, Maximum Flow Rate @ 25 Feet of Head 90 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Control Air Volume Av-30 (AV30IND)
- ZOELLER Power Cord (004700)
- DAYTON Check Valve Assembly (PP60370G)
- ECO-FLO Pool Cover Pump (SUP55PC)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection (179290LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102206)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/2HP (1EF004LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL003LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection (103267)
- BELL & GOSSETT NBF-10S/LW 1/40hp 1/2 in. swBrzCir (103259LF)
- ARMSTRONG PUMPS Hydronic Circulating Pump, Flanged, 1/4HP (174036MF-113)
- Bell & Gossett Hot Water Circulating Pumps