Shop All Hot Water Circulating Pumps
Bell & Gossett
Hot Water Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 1EF067LF
Zoro # G6309219
original price:
$3,858.99
7% off
new price: $3,560.99
/ea
Free Shipping & Returns
$3,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1EF067LF
- Zoro # G6309219
- UPC # 683328249636
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Length | 23 5/8 in |
Width | 9 1/2 in |
Face to Face Dimension | 13 1/2 in |
Manufacturers Warranty Length | 3 yr |
Height | 13 1/2 in |
Overall Length | 23.63 in |
Overall Width | 9.5 in |
Overall Height | 13.5 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 13 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1, Maximum Feet of Head 38 ft, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 90 gpm, Maximum Flow Rate @ 25 Feet of Head 80 gpm, Maximum Flow Rate @ 30 Feet of Head 70 gpm, Series E623S, Amps 4.5/9.8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509079)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH (141A100F11AA 250)
- SUPERIOR Remote Drain Pump System with Vertical Float Switch (92017)
- DAYTON Pump, Centrifugal, SS, 1/3 HP, 1 PH (5WXR9)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208-230/460, 3 Phase, Flange Connection (179287LF)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179259LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL012)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Union Connection (103261LF)
- BELL & GOSSETT NBF-10S/LW 1/40hp 1/2 in. swBrzCir (103259LF)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP (103357LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103400)
- Bell & Gossett Hot Water Circulating Pumps