Shop All Hot Water Circulating Pumps
Bell & Gossett
Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection
Mfr # 1EF073LF
Zoro # G5901277
product price: $3,213.99
/ea
Free Shipping & Returns
$3,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 1 1/2 hp
- Housing Material Cast iron
- Phase - Pumps 3
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1EF073LF
- Zoro # G5901277
- UPC # 683328249650
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Height | 14 in |
Width | 9 7/8 in |
Manufacturers Warranty Length | 3 yr |
Length | 21 3/8 in |
Face to Face Dimension | 14 in |
Overall Width | 9.88 in |
Overall Height | 14 in |
Overall Length | 21.38 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 2 in |
Compatible Intake Pipe Size | 2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 14 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1 1/2, Maximum Feet of Head 39 ft, Maximum Flow Rate @ 15 Feet of Head 170 gpm, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 160 gpm, Maximum Flow Rate @ 25 Feet of Head 140 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS C114 Casing T/C STD 1.5" x 1.5" (S114M-01C-316); Replaces Alfa Laval Part# 482815 (482815SP)
- AQUAMOTION Recirculation Lg. Tanks/Tankless Dedicated, Amh2K-R Dedicated Return (AMH2K-R)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 115V AC Vertical (3YU71)
- ARO Packing, U-Cup (Y186-50)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP (103357LF)
- BELL & GOSSETT Nbf-36 103401Lf 120V 1/6 Hp (NBF-36)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/2HP (1EF004LF)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (1EF029LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102218)
- BELL & GOSSETT NBF-8S/LW 1/40hp 1/2 in. sw BrzCir (103257LF)
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5-IFC)
- Bell & Gossett Hot Water Circulating Pumps