Shop All Hot Water Circulating Pumps
Bell & Gossett
Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection
Mfr # 1EF062LF
Zoro # G5206980
product price: $2,921.99
/ea
Free Shipping & Returns
$2,921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 1 1/2 hp
- Housing Material Cast iron
- Phase - Pumps 3
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1EF062LF
- Zoro # G5206980
- UPC # 683328249612
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Width | 9 1/2 in |
Face to Face Dimension | 13 1/2 in |
Manufacturers Warranty Length | 3 yr |
Length | 21 5/8 in |
Height | 13 1/2 in |
Overall Length | 21.63 in |
Overall Width | 9.5 in |
Overall Height | 13.5 in |
Compatible Intake Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 13 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1 1/2, Maximum Feet of Head 46 ft, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 25 Feet of Head 95 gpm, Maximum Flow Rate @ 30 Feet of Head 90 gpm, Maximum Flow Rate @ 40 Feet of Head 70 gpm, Series E617T, Amps 2.4/4.8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER EZ Clean Replacement Filter Cartridge with Media. (21155)
- HOFFMAN Pump, Boiler Feed (161001)
- DAYTON Pump, Turbine, 1/3 HP (4UP50)
- FILL-RITE Shaft Seal Kit, Small Pump (KIT120SL)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102206)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102217LF)
- BELL & GOSSETT Nrf-22 103251 120V Red Fox Iron (NRF-22)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 115V AC (103260LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102208LF)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP (103357LF)
- TACO Potable Circulating Pump, Union, 120V AC (006E3)
- Bell & Gossett Hot Water Circulating Pumps