Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 831,000 BTU
Mfr # BPDW415-50 LCA
Zoro # G3522136
product price: $4,049.50
/ea
Free Shipping & Returns
$4,049.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate Double Wall
- Max. BtuH (Water to Water Application) 831,000 BtuH
- Max. BtuH (Oil to Water Application) 210,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPDW415-50 LCA
- Zoro # G3522136
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 6.04 in |
Width (In.) | 4.37 in |
Height (In.) | 20.7 in |
Depth (In.) | 6.04 in |
Overall Width | 4 3/8 in |
Overall Height | 20 3/4 in |
Pipe Connection Size | 1 in |
Overall Depth | 6 in |
Mounting Stud Thread Size | 3/8"-16 |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 831,000 BtuH, Heat Dissipation Capacity for Oil 210,000 BtuH, Total Surface Area 25.73 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 6 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAC-3)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- DAYTON Roof Curb, Fixed, 12 In H, 32 1/2 In OD (2RB80)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800-3)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 661,587 BTU (BPDW415-40 LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP410-20-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP411-30-LCA)
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0159 Gal/Chnl (BP410-60-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0076 Gal/Chnl (BP400-30-LCA)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- Bell & Gossett Heat Exchangers