Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 80 Plates
Mfr # BPDW415-80 LCA
Zoro # G3537667
product price: $6,269.99
/ea
Free Shipping & Returns
$6,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate Double Wall
- Max. BtuH (Water to Water Application) 1,225,875 BtuH
- Max. BtuH (Oil to Water Application) 320,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPDW415-80 LCA
- Zoro # G3537667
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 4.37 in |
Depth (In.) | 9.42 in |
Length (In.) | 9.42 in |
Height (In.) | 20.7 in |
Overall Width | 4 3/8 in |
Pipe Connection Size | 1 in |
Overall Height | 20 3/4 in |
Overall Depth | 9 3/8 in |
Mounting Stud Thread Size | 3/8"-16 |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 1,225,875 BtuH, Heat Dissipation Capacity for Oil 320,000 BtuH, Total Surface Area 41.81 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 9 3/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM712241)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500B)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.022024)
- DAYTON 46" Hydronic Electric Baseboard Heater, White, 1000W, 120V (3ENA1)
- BELL & GOSSETT Heat Exchanger, 28 Plates, 0.0273 Gal/Chnl (BPR415-28-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 225K BTU (BPN400-30 LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 135K BTU (BPN410-10 LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0704 Gal/Chnl (BP422-40-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP410-40-LCA)
- LENNOX Heat Exchanger, Le46K91 (46K91)
- Bell & Gossett Heat Exchangers