Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 700K BTU
Mfr # BPN410-40 LCA
Zoro # G3551816
Free Shipping & Returns
$2,786.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 700,000 BtuH
- Max. BtuH (Oil to Water Application) 76,350 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # BPN410-40 LCA
- Zoro # G3551816
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 4.37 in |
Length (In.) | 4.55 in |
Height (In.) | 12.2 in |
Depth (In.) | 4.55 in |
Pipe Connection Size | 1 in |
Overall Height | 12 1/4 in |
Overall Depth | 4 1/2 in |
Overall Width | 4 3/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 700,000 BtuH, Heat Dissipation Capacity for Oil 76,350 BtuH, Total Surface Area 10.72 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 4 1/2 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 7"x50ft. (2031-0700-2050)
- 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (9813DC-6)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- BROAN Bathroom Fan Hsng Kit, 3625In, Galv Steel (6884H)
- BELL & GOSSETT Heat Exchanger, 50 Plates, 0.0704 Gal/Chnl (BP422-50-LCA)
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 661,587 BTU (BPDW415-40 LCA)
- BELL & GOSSETT Heat Exchanger, 28 Plates, 0.0273 Gal/Chnl (BPR415-28-LCA)
- BELL & GOSSETT Heat Exchanger, 42 Plates, 0.0273 Gal/Chnl (BPR415-42-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP400-40-LCA)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 40 Plates - Subcooler - 72k BTU (ACH-30EQ-40H)
- Bell & Gossett Heat Exchangers