Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 6K BTU
Mfr # BPNR410-10 LCA
Zoro # G3521357
product price: $1,709.40
/ea
Free Shipping & Returns
$1,709.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0159
- Construction Material 316L Stainless Steel, Nickel Braze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPNR410-10 LCA
- Zoro # G3521357
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 4.37 in |
Depth (In.) | 1.64 in |
Height (In.) | 12.2 in |
Length (In.) | 1.64 in |
Pipe Connection Size | 1 in |
Overall Depth | 1 5/8 in |
Overall Height | 12 1/4 in |
Overall Width | 4 3/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 6,000 BtuH, Total Surface Area 2.26 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 1 5/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXFIL0016, 2PK (16255.10H)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- AAON MTR COMB ASSY 230V MOD RNE (V19180)
- SUPCO Round Run Capacitor, CR30X440R (CR30X440R)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 225K BTU (BPN400-30 LCA)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0704 Gal/Chnl (BP422-60-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP400-40-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 700K BTU (BPN410-40 LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0076 Gal/Chnl (BP400-30-LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl (BP400-20-LCA)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- Bell & Gossett Heat Exchangers