Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 60K BTU
Mfr # BPN400-10 LCA
Zoro # G3538665
product price: $1,190.00
/ea
Free Shipping & Returns
$1,190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 60,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0076
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPN400-10 LCA
- Zoro # G3538665
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 8.45 in |
Length (In.) | 1.45 in |
Width (In.) | 3.18 in |
Depth (In.) | 1.45 in |
Pipe Connection Size | 3/4 in |
Overall Height | 8 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 3 1/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 60,000 BtuH, Heat Dissipation Capacity for Oil 9,700 BtuH, Total Surface Area 1.01 sq ft, Overall Height 8 1/2 in, Overall Width 3 1/8 in, Overall Depth 1 1/2 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 25 gpm, Pipe Connection Size 3/4 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 20x25x2" (5W901)
- SIEMENS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (192-204)
- MCDONNELL & MILLER Fs8-W Spdt 1" General Purpose (FS8-W)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- BELL & GOSSETT Heat Exchanger, 10 Plates, 0.0076 Gal/Chnl (BP400-10-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- BELL & GOSSETT Heat Exchanger, 50 Plates, 0.0159 Gal/Chnl (BP410-50-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 180K BTU (BPN412-20 LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 350K BTU (BPN410-20 LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP411-20-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP410-40-LCA)
- Bell & Gossett Heat Exchangers