Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 5900K BTU
Mfr # BPN422-80 LCA
Zoro # G3547792
product price: $12,896.10
/ea
Free Shipping & Returns
$12,896.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 5,900,000 BtuH
- Max. BtuH (Oil to Water Application) 509,000 BtuH
- Pressure 390 PSIG Design
- Temp. (F) -40 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPN422-80 LCA
- Zoro # G3547792
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 7.48 in |
Length (In.) | 9.878 in |
Height (In.) | 24.3 in |
Depth (In.) | 9.878 in |
Overall Depth | 9 7/8 in |
Pipe Connection Size | 2 in |
Overall Width | 7 1/2 in |
Overall Height | 24 1/4 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 5,900,000 BtuH, Heat Dissipation Capacity for Oil 509,000 BtuH, Total Surface Area 82.91 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 9 7/8 in, Maximum Pressure Rating 387 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Metal Grille (98009463)
- L.B. WHITE Gas Valve (522076)
- MILWAUKEE TOOL M18 Jobsite Fan, Cordless, 3-Speed Settings, 18 V, Includes AC Adapter, Red/Black, Tool-Only (0886-20)
- GOODMAN B1037487S Heat Element Asm. (B1037487S)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP411-30-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 700K BTU (BPN410-40 LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP412-30-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0704 Gal/Chnl (BP422-30-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 135K BTU (BPN410-10 LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl (BP400-20-LCA)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 70 Plates, 675 kBtu (T5-BFG-70M)
- Bell & Gossett Heat Exchangers