Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 5900K BTU
Mfr # BPN422-100 LCA
Zoro # G3551511
product price: $15,425.90
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$15,425.90
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 5,900,000 BtuH
- Max. BtuH (Oil to Water Application) 636,250 BtuH
- Pressure 390 PSIG Design
- Temp. (F) -40 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPN422-100 LCA
- Zoro # G3551511
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 7.48 in |
Height (In.) | 24.3 in |
Length (In.) | 12.18 in |
Depth (In.) | 12.18 in |
Pipe Connection Size | 2 in |
Overall Height | 24 1/4 in |
Overall Depth | 12 1/8 in |
Overall Width | 7 1/2 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 5,900,000 BtuH, Heat Dissipation Capacity for Oil 636,250 BtuH, Total Surface Area 104.17 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 12 1/8 in, Maximum Pressure Rating 387 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Offset Chimney 30Deg 6In 3Wall (6HS-030)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (425-CB)
- KING ELECTRIC Sl Surface Mounted Wall Heater 240V 2250W White (SL2422-W)
- BELL & GOSSETT Heat Motor for Comfortrol (189137)
- BELL & GOSSETT Heat Exchanger, 10 Plates, 0.0076 Gal/Chnl (BP400-10-LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl (BP400-20-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP410-30-LCA)
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0704 Gal/Chnl (BP422-30-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP412-30-LCA)
- VEMO Heat Exchanger Inte, V15-61-0002 (V15-61-0002)
- Bell & Gossett Heat Exchangers