Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 317,243 BTU
Mfr # BPDW415-20 LCA
Zoro # G3522741
product price: $2,037.70
/ea
Free Shipping & Returns
$2,037.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate Double Wall
- Max. BtuH (Water to Water Application) 317,243 BtuH
- Max. BtuH (Oil to Water Application) 78,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPDW415-20 LCA
- Zoro # G3522741
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 20.7 in |
Length (In.) | 2.65 in |
Width (In.) | 4.37 in |
Depth (In.) | 2.65 in |
Pipe Connection Size | 1 in |
Overall Depth | 2 5/8 in |
Overall Height | 20 3/4 in |
Mounting Stud Thread Size | 3/8"-16 |
Overall Width | 4 3/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 317,243 BtuH, Heat Dissipation Capacity for Oil 78,000 BtuH, Total Surface Area 9.65 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 2 5/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION He2000 Plus W/Afs 120V (HE2000)
- DAYTON Standard Duty Industrial Fan 36" Non-Oscillating, 115VAC, 8100/12,600 CFM (3PEG9)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK7)
- EATON CUTLER-HAMMER Contactor, 120V 3P Sz1 Non-Rev. Strtr (A200M1CAC)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0704 Gal/Chnl (BP422-40-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 492,134 BTU (BPDW415-30 LCA)
- BELL & GOSSETT Heat Exchanger, 42 Plates, 0.0273 Gal/Chnl (BPR415-42-LCA)
- BELL & GOSSETT Heat Exchanger, 50 Plates, 0.0704 Gal/Chnl (BP422-50-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP410-40-LCA)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0704 Gal/Chnl (BP422-60-LCA)
- LEGEND VALVE HEAT EXCHANGER-HX200-20 1" (807-072)
- Bell & Gossett Heat Exchangers