Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 295K BTU
Mfr # BPN412-30 LCA
Zoro # G3541903
product price: $2,412.20
/ea
Free Shipping & Returns
$2,412.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 295,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPN412-30 LCA
- Zoro # G3541903
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 4.37 in |
Length (In.) | 3.58 in |
Depth (In.) | 3.58 in |
Height (In.) | 12.2 in |
Overall Height | 12 1/4 in |
Overall Width | 4 3/8 in |
Overall Depth | 3 5/8 in |
Pipe Connection Size | 1 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 295,000 BtuH, Heat Dissipation Capacity for Oil 46,500 BtuH, Total Surface Area 7.87 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 3 5/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Thermostatic Actuator, Horizontal Angle (015G-4290)
- RITTAL Compact Axial Fan Grille, 6 9/16 in H, PK5 (3171120)
- HONEYWELL F76S1056 2" Water Filter With (F76S1056)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 350K BTU (BPN410-20 LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 700K BTU (BPN410-40 LCA)
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP412-30-LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP411-20-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates (CB110-30H)
- Bell & Gossett Heat Exchangers