Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 282,024 BTU
Mfr # BPDW410-60 LCA
Zoro # G3519485
product price: $3,360.70
/ea
Free Shipping & Returns
$3,360.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate Double Wall
- Max. BtuH (Water to Water Application) 282,024 BtuH
- Max. BtuH (Oil to Water Application) 98,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPDW410-60 LCA
- Zoro # G3519485
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 4.37 in |
Depth (In.) | 7.16 in |
Length (In.) | 7.16 in |
Height (In.) | 12.2 in |
Pipe Connection Size | 1 in |
Mounting Stud Thread Size | 3/8"-16 |
Overall Width | 4 3/8 in |
Overall Depth | 7 1/8 in |
Overall Height | 12 1/4 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 282,024 BtuH, Heat Dissipation Capacity for Oil 98,000 BtuH, Total Surface Area 14.56 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 7 1/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Plt1140 Pilot Assembly Nat (PLT1140)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (2EKE1)
- WHYNTER 12000 BTU Dual Hose Digital Portable Air Conditioner, Heat/Drain Pump (ARC-122DHP)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00509)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl (BP400-20-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP411-30-LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP411-20-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP400-40-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 492,134 BTU (BPDW415-30 LCA)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 35 Plates, 450 kBtu (T5-MFG-35M)
- Bell & Gossett Heat Exchangers