Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 183,929 BTU
Mfr # BPDW410-40 LCA
Zoro # G3520072
product price: $2,399.60
/ea
Free Shipping & Returns
$2,399.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate Double Wall
- Max. BtuH (Water to Water Application) 183,929 BtuH
- Max. BtuH (Oil to Water Application) 65,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPDW410-40 LCA
- Zoro # G3520072
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 12.2 in |
Depth (In.) | 4.91 in |
Width (In.) | 4.37 in |
Length (In.) | 4.91 in |
Overall Depth | 4 7/8 in |
Pipe Connection Size | 1 in |
Overall Height | 12 1/4 in |
Mounting Stud Thread Size | 3/8"-16 |
Overall Width | 4 3/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 183,929 BtuH, Heat Dissipation Capacity for Oil 65,000 BtuH, Total Surface Area 9.54 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 4 7/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 007400F Igniter Hsi 120V-Kit (007400F)
- K-TOOL INTERNATIONAL 30" Oscillating Pedestal Industrial Fan (KTI77734)
- KOCH FILTER MiniPleat Filter, 4V, MERV15, 24"x24"x12" (111-600-101)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- BELL & GOSSETT Heat Exchanger, 80 Plates, 0.0704 Gal/Chnl (BP422-80-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP412-30-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 350K BTU (BPN410-20 LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP411-20-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 135K BTU (BPN410-10 LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP411-30-LCA)
- THRUSH Steam-Water Heat Exchanger, 1,132,000BtuH (TS08-060-222BS-SSCI-SX-CCC-11-55G2)
- Bell & Gossett Heat Exchangers