Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 180K BTU
Mfr # BPN412-20 LCA
Zoro # G3517631
Free Shipping & Returns
$2,050.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 180,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # BPN412-20 LCA
- Zoro # G3517631
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 2.61 in |
Height (In.) | 12.2 in |
Depth (In.) | 2.61 in |
Width (In.) | 4.37 in |
Overall Height | 12 1/4 in |
Pipe Connection Size | 1 in |
Overall Depth | 2 5/8 in |
Overall Width | 4 3/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 180,000 BtuH, Heat Dissipation Capacity for Oil 30,500 BtuH, Total Surface Area 5.06 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 2 5/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 7, Standard Capacity, Synthetic, 2W234, White (2W234)
- ESSICK AIR LH Water BTL For, 600 Series (1B5060170)
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (5VD65)
- ALL-FILTERS 20X30X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20302.13 4PK)
- BELL & GOSSETT Heat Exchanger, 50 Plates, 0.0159 Gal/Chnl (BP410-50-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP411-30-LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP411-20-LCA)
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 700K BTU (BPN410-40 LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP410-40-LCA)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- Bell & Gossett Heat Exchangers