Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 1500K BTU
Mfr # BPN422-40 LCA
Zoro # G3555492
product price: $8,155.70
/ea
Free Shipping & Returns
$8,155.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 1,500,000 BtuH
- Pressure 390 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0704
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPN422-40 LCA
- Zoro # G3555492
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 5.274 in |
Depth (In.) | 5.274 in |
Height (In.) | 24.3 in |
Width (In.) | 7.48 in |
Overall Depth | 5 1/4 in |
Overall Height | 24 1/4 in |
Pipe Connection Size | 2 in |
Overall Width | 7 1/2 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 1,500,000 BtuH, Heat Dissipation Capacity for Oil 286,000 BtuH, Total Surface Area 40.39 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 5 1/4 in, Maximum Pressure Rating 387 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hepaclean Air Purifier (HHT270W)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x18", MERV 14 (5E845)
- ECONOMASTER Condensor Fan Motor, 1/3-1/8 HP, 825 rpm (EM3459F)
- PERFECT AIRE 24000Btu Quick Connect Mini Split 208/230V (3PAMSHQC24BOX)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP400-40-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP412-30-LCA)
- BELL & GOSSETT Heat Exchanger, 50 Plates, 0.0704 Gal/Chnl (BP422-50-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- BELL & GOSSETT Heat Exchanger, 80 Plates, 0.0704 Gal/Chnl (BP422-80-LCA)
- BELL & GOSSETT Heat Exchanger, 42 Plates, 0.0273 Gal/Chnl (BPR415-42-LCA)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 200k BTU (CB60-20H)
- Bell & Gossett Heat Exchangers