Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 134,881 BTU
Mfr # BPDW410-30 LCA
Zoro # G3547984
product price: $2,074.80
/ea
Free Shipping & Returns
$2,074.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate Double Wall
- Max. BtuH (Water to Water Application) 134,881 BtuH
- Max. BtuH (Oil to Water Application) 50,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BPDW410-30 LCA
- Zoro # G3547984
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Depth (In.) | 3.78 in |
Height (In.) | 12.2 in |
Width (In.) | 4.37 in |
Length (In.) | 3.78 in |
Mounting Stud Thread Size | 3/8"-16 |
Overall Depth | 3 3/4 in |
Overall Height | 12 1/4 in |
Pipe Connection Size | 1 in |
Overall Width | 4 3/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 134,881 BtuH, Heat Dissipation Capacity for Oil 50,000 BtuH, Total Surface Area 7.03 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 3 3/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, Pipe Configuration: Straight (NTD600-N1D9S)
- ESSICK AIR Bleed Off Kit, Plastic (310587)
- GOODMAN 2921304S Sub Assembly Heat Exch (2921304S)
- TJERNLUND PRODUCTS PVC Radon Booster Fan, 16W, 4" (PVC4)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0159 Gal/Chnl (BP412-40-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0704 Gal/Chnl (BP422-30-LCA)
- BELL & GOSSETT Heat Exchanger, 50 Plates, 0.0704 Gal/Chnl (BP422-50-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 60K BTU (BPN400-10 LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 661,587 BTU (BPDW415-40 LCA)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0704 Gal/Chnl (BP422-60-LCA)
- EXPANDO SEAL TOOLS POP-A-PLUG BOX OF 10 KIT 0.705IN HEAT EXCHANGER PARTS AND ACCESSORY, 10PK (PRP-0705-Z)
- Bell & Gossett Heat Exchangers