Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, Brazed Plate, 120K BTU
Mfr # BPNR415-56 LCA
Zoro # G3518995
Free Shipping & Returns
$4,963.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0273
- Construction Material 316L Stainless Steel, Nickel Braze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # BPNR415-56 LCA
- Zoro # G3518995
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 6.102 in |
Height (In.) | 20.7 in |
Depth (In.) | 6.102 in |
Width (In.) | 4.37 in |
Overall Height | 20 3/4 in |
Pipe Connection Size | 1 in |
Overall Width | 4 3/8 in |
Overall Depth | 6 1/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 120,000 BtuH, Total Surface Area 30.56 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 6 1/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102020)
- DAYTON 18 in Backdraft Damper / Wall Shutter, Front Flange (3HHN7)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- DAYTON 48 in Backdraft Damper / Wall Shutter, Front Flange (2FTX3)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0159 Gal/Chnl (BP412-40-LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl (BP400-20-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 661,587 BTU (BPDW415-40 LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 700K BTU (BPN410-40 LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0076 Gal/Chnl (BP400-30-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 180K BTU (BPN412-20 LCA)
- EXPANDO SEAL TOOLS POP-A-PLUG BOX OF 10 KIT 0.715IN HEAT EXCHANGER PARTS AND ACCESSORY, 10PK (PRP-0715-Z)
- Bell & Gossett Heat Exchangers