Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, 42 Plates, 0.0273 Gal/Chnl
Mfr # BPR415-42-LCA
Zoro # G2968332
Free Shipping & Returns
$1,271.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0273
- Construction Material ASTM 316L Stainless Steel, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # BPR415-42-LCA
- Zoro # G2968332
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 4.47 in |
Height (In.) | 20.7 in |
Width (In.) | 4.37 in |
Pipe Connection Size | 1 in |
Overall Height | 20 3/4 in |
Overall Depth | 4 1/2 in |
Overall Width | 4 3/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 90,000 BtuH, Total Surface Area 22.64 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 4 1/2 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel, Fluid Compatibility Glycol, Oil, Refrigerant, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Pilot With Orifice Lp Gas For Dv55Spp (R622L)
- MAXITROL Maxitrol 3/4" Certified Line Regulator with Imblue Technology 325-5BL-3/4, Up To 325,000 BTU (325-5BL-3/4)
- MRCOOL 4 Ton Horizontal Evaporator Coil - 21' Cabinet (MCHP48CNPA)
- ATCO 18"W x 25ft. Insulated Flexible Duct, R 4.2 (13002518)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0076 Gal/Chnl (BP400-30-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP411-30-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP410-30-LCA)
- BELL & GOSSETT Heat Exchanger, 80 Plates, 0.0704 Gal/Chnl (BP422-80-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 134,881 BTU (BPDW410-30 LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP412-30-LCA)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- Bell & Gossett Heat Exchangers