Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl
Mfr # BP400-40-LCA
Zoro # G3032233
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 350,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0076
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BP400-40-LCA
- Zoro # G3032233
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 8.2 in |
Length (In.) | 3.64 in |
Width (In.) | 3.18 in |
Overall Width | 3 1/8 in |
Pipe Connection Size | 3/4 in |
Overall Height | 8 1/4 in |
Overall Depth | 3 5/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 350,000 BtuH, Heat Dissipation Capacity for Oil 42,600 BtuH, Total Surface Area 4.79 sq ft, Overall Height 8 1/4 in, Overall Width 3 1/8 in, Overall Depth 3 5/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 25 gpm, Pipe Connection Size 3/4 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16x25x1 Synthetic Pleated Air Filters (786EK4)
- PUROLATOR Air Filter, 24x24x1 Hi-E 40 - MERV 8 (6 Pack) (24x24x1x1 HI (6 Pack))
- LIEBERT Motor, 2 HP, 208-230/460V, 1750 rpm (B-022AS)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 60K BTU (BPN400-10 LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP410-40-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 661,587 BTU (BPDW415-40 LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 180K BTU (BPN412-20 LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0704 Gal/Chnl (BP422-40-LCA)
- BELL & GOSSETT Heat Exchanger, 28 Plates, 0.0273 Gal/Chnl (BPR415-28-LCA)
- LEGEND VALVE HEAT EXCHANGER-200 3/4" (807-002)
- Bell & Gossett Heat Exchangers