Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, 30 Plates, 0.0076 Gal/Chnl
Mfr # BP400-30-LCA
Zoro # G2399756
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 225,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0076
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # BP400-30-LCA
- Zoro # G2399756
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 2.83 in |
Height (In.) | 8.2 in |
Width (In.) | 3.18 in |
Overall Width | 3 1/8 in |
Pipe Connection Size | 3/4 in |
Overall Depth | 2 7/8 in |
Overall Height | 8 1/4 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 225,000 BtuH, Heat Dissipation Capacity for Oil 31,900 BtuH, Total Surface Area 3.53 sq ft, Overall Height 8 1/4 in, Overall Width 3 1/8 in, Overall Depth 2 7/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 25 gpm, Pipe Connection Size 3/4 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 310 in.-lb., Modulating (GIB161.1U)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x30"x1" (274-140-300)
- CARRIER Motor, 3 Phase, 208-230/460V, 1140 rpm, 56Y (HD56AK651)
- DAYTON Blade, Fan, 20 In (2C367)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 60K BTU (BPN400-10 LCA)
- BELL & GOSSETT Heat Exchanger, 42 Plates, 0.0273 Gal/Chnl (BPR415-42-LCA)
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP410-30-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 350K BTU (BPN410-20 LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP410-20-LCA)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-30H-X)
- Bell & Gossett Heat Exchangers