Shop All Heat Exchangers
Bell & Gossett
Heat Exchanger, 10 Plates, 0.0076 Gal/Chnl
Mfr # BP400-10-LCA
Zoro # G0761643
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brazed Plate
- Max. BtuH (Water to Water Application) 60,000 BtuH
- Pressure 435 PSIG Design
- Temp. (F) -40 to 300
- Volume (Gal./Chnl.) 0.0076
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # BP400-10-LCA
- Zoro # G0761643
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 3.18 in |
Length (In.) | 1.21 in |
Height (In.) | 8.2 in |
Overall Height | 8 1/4 in |
Pipe Connection Size | 3/4 in |
Overall Depth | 1 1/4 in |
Overall Width | 3 1/8 in |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 60,000 BtuH, Heat Dissipation Capacity for Oil 9,700 BtuH, Total Surface Area 1.01 sq ft, Overall Height 8 1/4 in, Overall Width 3 1/8 in, Overall Depth 1 1/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 25 gpm, Pipe Connection Size 3/4 in, Channel Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Inductor 16" 4-Pole In-Line Booster Duct Fan (DB416E)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKC5)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Wedgewood Blue (12/Bag) (LVSL0012WB)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400924)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0159 Gal/Chnl (BP410-60-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 135K BTU (BPN410-10 LCA)
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0159 Gal/Chnl (BP412-40-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0076 Gal/Chnl (BP400-30-LCA)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl (BP400-20-LCA)
- LEGEND VALVE HEAT EXCHANGER-300 3/4" (807-003)
- Bell & Gossett Heat Exchangers