Shop All Pump Parts
Bell & Gossett
FTH-3, 4, 5 / B1 Cover Gasket
Mfr # 405601
Zoro # G0531632
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Float And Thermostatic Steam Trap Cover Gasket
- For Use With B1030S-2, B1030S-3, FT030H-3, FT030H-4, FT030H-5, FTH-3,4,5 / B1
- Includes Cover Gasket
- Product Type Steam Trap Cover Gasket
- Compatible Brand Bell and Gossett
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 405601
- Zoro # G0531632
- UPC # 751875056011
- Country of Origin United States
- Category Pump Parts
Details
Item | Steam Trap Cover Gasket |
Type | Float And Thermostatic Steam Trap Cover Gasket |
For Use With | B1030S-2, B1030S-3, FT030H-3, FT030H-4, FT030H-5, FTH-3,4,5 / B1 |
Includes | Cover Gasket |
Product Type | Steam Trap Cover Gasket |
Compatible Brand | Bell and Gossett |
Compatible Steam Trap Type | Float |
Compatible Manufacturer Model Number | B1030S-2, B1030S-3, FT030H-3, FT030H-4, FT030H-5, FTH-3, FTH-4, FTH-5, FTH-B1 |
Compatible Series | B1030, FT030, FTH |
Description
Steam Trap Cover Gasket, Compatible Brand Bell and Gossett, Compatible Grainger Part Number 2CMC5, 2CMC8, 2CMG2, 2CMG5, 4NU61, Compatible Manufacturer Model Number B1030S-2, B1030S-3, FT030H-3, FT030H-4, FT030H-5, FTH-3, FTH-4, FTH-5, FTH-B1, Compatible Series B1030, FT030, FTH, Compatible Steam Trap Type Float, Product Type Steam Trap Cover Gasket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Vlv, Prtd, Din, 3Wy, P251SS-024-E (P251SS-024-E)
- ARMSTRONG PUMPS Hydronic Circulating Pump, Flanged, 1/3HP (116435MF-132)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC54SA-PTC1-G19)
- BARNES Sewage Ejector Pump, 2 HP, 3 Phases (132752)
- BELL & GOSSETT Union, Pipe Size (In.) 3/4 NPT, PK2 (113202LF)
- BELL & GOSSETT Seal Bearing Assembly (189105LF)
- BELL & GOSSETT 185332Lf Lead Free Bearing (185332LF)
- BELL & GOSSETT Replacement Module For Steam Trap (600053)
- BELL & GOSSETT Aquastat Control (113224)
- BELL & GOSSETT Air Vent 792, Internal Parts Repair Kit (405632)
- ASPEN Mini White Pump Kit 100-250 V (83939)
- Bell & Gossett Pump Parts