Shop All Pump Parts
Bell & Gossett
FTC-6 Cover Gasket
Mfr # 405634
Zoro # G1794326
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Float And Thermostatic Steam Trap Cover Gasket
- For Use With 2CMD1, 2CMD2, 2CMD3, 2CMD4, 2CMD9, FTC-6
- Includes Cover Gasket
- Product Type Steam Trap Cover Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 405634
- Zoro # G1794326
- UPC # 751875056349
- Country of Origin United States
- Category Pump Parts
Details
Item | Repair Parts |
Type | Float And Thermostatic Steam Trap Cover Gasket |
For Use With | 2CMD1, 2CMD2, 2CMD3, 2CMD4, 2CMD9, FTC-6 |
Includes | Cover Gasket |
Product Type | Steam Trap Cover Gasket |
Description
Repair Parts, Compatible Grainger Part Number 2CMD1, 2CMD2, 2CMD3, 2CMD4, 2CMD9, FTC-6, Product Type Steam Trap Cover Gasket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (7GBC07)
- AIR MASTER 20 In. Replacement Pump Hose (55011)
- DAYTON Pump Repair Kit, Fluid (6PY75)
- DAYTON Internal Retaining Ring, PK2 (PPO6ZN005G)
- BELL & GOSSETT Automatic Timer Kit (113210)
- BELL & GOSSETT Seal Bearing Assembly (189165LF)
- BELL & GOSSETT Strainer (118036)
- BELL & GOSSETT Tube, Oil, 1 1/2 Oz (118153)
- BELL & GOSSETT Bearing Assy, For 4RC93-94, Incl Impeller (189166LF)
- BELL & GOSSETT FT125H-3/4 Cover Repair Kit (405600)
- FILL-RITE Shaft Seal Kit, Small Pump (KIT120SL)
- Bell & Gossett Pump Parts