Shop All Pump Parts
Bell & Gossett
FT125H-3/4 Cover Repair Kit
Mfr # 405600
Zoro # G2121813
product price: $494.97
/ea
Free Shipping & Returns
$494.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Float And Thermostatic Steam Trap Cover Repair Kit
- For Use With FT0125H-3, FT125H-3, FT125H-4
- Product Type Steam Trap Cover Repair Kit
- Compatible Steam Trap Type Float
- Compatible Manufacturer Model Number FT0125H-3, FT125H-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 405600
- Zoro # G2121813
- UPC # 751875056004
- Country of Origin United States
- Category Pump Parts
Details
Item | Steam Trap Cover Repair Kit |
Type | Float And Thermostatic Steam Trap Cover Repair Kit |
For Use With | FT0125H-3, FT125H-3, FT125H-4 |
Product Type | Steam Trap Cover Repair Kit |
Compatible Steam Trap Type | Float |
Compatible Manufacturer Model Number | FT0125H-3, FT125H-4 |
Compatible Series | FT012, FT125 |
Compatible Brand | Bell and Gossett |
Description
Steam Trap Cover Repair Kit, Compatible Brand Bell and Gossett, Compatible Grainger Part Number 2CMC7, 4NU63, Compatible Manufacturer Model Number FT0125H-3, FT125H-4, Compatible Series FT012, FT125, Compatible Steam Trap Type Float, Product Type Steam Trap Cover Repair Kit
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER 3 Pump Head Service Kit 25Psi (PSKL03)
- DANNER 6000 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2572)
- BECKETT Pump-115V Sub 6' cord W/plug Bottom intake (G325A6)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHP2)
- BELL & GOSSETT Replacement Module For Steam Trap (600053)
- BELL & GOSSETT VOLUTE GASKET (P80765)
- BELL & GOSSETT Air Separator, Enhanced (EASB-3/4JR)
- BELL & GOSSETT Seal Bearing Assembly (186863LF)
- BELL & GOSSETT Seal Kit (186862LF)
- BELL & GOSSETT Power Pack, 1/2 HP, 1725 rpm, 115/230V (111044)
- JACKEL 1-1/4 in. or 1-1/2 in. D X 1-1/4 in. or 1-1/2 in. D ABS/PVC Sump Stick (JTSS1)
- Bell & Gossett Pump Parts