Shop All Flange
Bell & Gossett
Flange, Standard, 1-1/2 NPT, PK2
Mfr # 101507LF
Zoro # G602745252
product price: $47.99
/pk 2, $24.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1 1/2 in NPT
- Material Chrome Plated Steel
- Max. Pressure (PSI) 150 psi
- Fits Pump Ecocirc XLB, NBF-45, PL-45B, PL-50B, Series HV
- Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 101507LF
- Zoro # G602745252
- UPC # 683328252056
- Country of Origin India
- Category Flange
Dimensions
Pipe Size (In.) | 1 1/2 in NPT |
Compatible Pipe Size | 1 1/2 in |
Description
Flange, Compatible Pipe Size 1 1/2 in, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 5JPA8, 5JPC4, 5JPC5, 5JPD4, Compatible with Series Ecocirc XLB, HV, NBF-45, PL-45B, PL-50B, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Valve Type Not Applicable, Compatible with Manufacturer Model Number 102213LF, 103405LF, 1BL004LF, 1BL017LF, Flange Material Stainless Steel, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Replacement Tail Assembly (0308030PK)
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, Socket, Gray (317020)
- RHEEM Temperature and Pressure Valve, 5-1/4" L (SP12575B)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- SANITUBE Plate Flange Slip On 304, 8 (38SL4-800)
- HUBBELL WIRING DEVICE-KELLEMS Cover Flange w/Ground Wire (S5017GR)
- Bell & Gossett Plumbing Accessories