Shop All Flange
Bell & Gossett
Flange, Chrome Plated Steel, 1 NPT, PK2
Mfr # 101505LF
Zoro # G202745249
product price: $47.99
/pk 2, $24.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1 in NPT
- Max. Pressure (PSI) 150 psi
- Material Chrome Plated Steel
- Fits Pump Ecocirc XLB, NBF-45, PL-45B, PL-50B, Series HV
- Max. Operating Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 101505LF
- Zoro # G202745249
- UPC # 683328252001
- Country of Origin United States
- Category Flange
Dimensions
Pipe Size (In.) | 1 in NPT |
Compatible Pipe Size | 1 in |
Description
Flange, Compatible Pipe Size 1 in, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 5JPA8, 5JPC4, 5JPC5, 5JPD4, Compatible with Series Ecocirc XLB, HV, NBF-45, PL-45B, PL-50B, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Valve Type Not Applicable, Compatible with Manufacturer Model Number 102213LF, 103405LF, 1BL004LF, 1BL017LF, Flange Material Stainless Steel, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 30"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2100WH)
- KEENEY MFG FLUSH VALVE -TOTO GRB 3"" (K835-12)
- GROHE Essence Semi-Pro Kitchen Us, Black Hose (30295000)
- JONES STEPHENS Garden Hose Shut-Off, Wye, Brass Hose (G20053)
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- THRIFCO PLUMBING 1-1/4 Inch Slip PVC Floor Flange SCH 80 (8216404)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- Bell & Gossett Plumbing Accessories