Shop All Flange
Bell & Gossett
Flange, Chrome Plated Steel, 1 NPT, PK2
Mfr # 101502LF
Zoro # G302745248
product price: $32.99
/pk 2, $16.50/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1 in NPT
- Max. Pressure (PSI) 150 psi
- Material Chrome Plated Steel
- Fits Pump Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Series 100B
- Valve Design Isolation Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 101502LF
- Zoro # G302745248
- UPC # 683328251295
- Country of Origin India
- Category Flange
Dimensions
Pipe Size (In.) | 1 in NPT |
Compatible Pipe Size | 1 in |
Description
Flange, Compatible Pipe Size 1 in, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 5JPA6, 5JPA7, 5JPA9, 5JPC0, 5JPC1, 5JPC2, 5JPC3, 5JPD3, 5JPD9, 788NP4, 788NP5, 788NT7, Compatible with Series 100B, Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Valve Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (82LF10701)
- DIXON Cam and Groove Handle, Brass, Domestic (G34HRP)
- AMERICAN STANDARD Fixed Wall Bracketl Bracket, Chrome (8888036.002)
- MOEN Flow Restrictor Kit (140779)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- THRIFCO PLUMBING 1-1/4 Inch Slip PVC Floor Flange SCH 80 (8216404)
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- LARSEN SUPPLY CO 03-1531 Bright Chrome Sure Grip Shallow Flange, 6PK (663565)
- Bell & Gossett Plumbing Accessories