Shop All Flange
Bell & Gossett
Flange, Chrome Plated Steel, 1-1/4 NPT, PK2
Mfr # 101503LF
Zoro # G402745247
product price: $31.19
/pk 2, $15.60/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1 1/4 in NPT
- Material Chrome Plated Steel
- Max. Pressure (PSI) 150 psi
- Fits Pump Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Series 100B
- Valve Design Isolation Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 101503LF
- Zoro # G402745247
- UPC # 683328251981
- Country of Origin United States
- Category Flange
Dimensions
Pipe Size (In.) | 1 1/4 in NPT |
Compatible Pipe Size | 1 1/4 in |
Description
Flange, Compatible Pipe Size 1 1/4 in, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 5JPA6, 5JPA7, 5JPA9, 5JPC0, 5JPC1, 5JPC2, 5JPC3, 5JPD3, 5JPD9, 788NP4, 788NP5, 788NT7, Compatible with Series 100B, Ecocirc XLB, NBF-12F/LW, NBF-22, NBF-33, NBF-36, PL-100, PL-30B, PL-36B, PRAB, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Standard, Number of Mounting Holes 2, Valve Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPT Malleable Iron Hex Locknut Class 150 (520-904HC)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-1226)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 3 In (0500300678)
- LEGEND VALVE 1" T-574 BLACK DIELECTRIC (301-335)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- THRIFCO PLUMBING 2 Inch Slip PVC Floor Flange SCH 80 (8216408)
- SANITUBE Plate Flange Slip On 304, 2 (38SL4-200)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- Bell & Gossett Plumbing Accessories