Shop All Flange
Bell & Gossett
Flange, 1 1/2" FNPT, Steel, PK2
Mfr # 101241LF
Zoro # G405932903
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified to NSF/ANSI 372
- Compatible with Series LR, NBF, NRF, PL-100, PL-36, PL-55, PR, Series 100, SSF Wet Rotors PL-30
- Flange Type Standard
- Maximum Operating Pressure 150 psi
- Flange Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 101241LF
- Zoro # G405932903
- UPC # 683328231785
- Country of Origin Italy
- Category Flange
Dimensions
Compatible Bolt Size | 0.5 in |
Compatible Pipe Size | 1 1/2 in |
Description
Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 1/2 in, Compatible with Brand Bell and Gossett, Compatible with Series LR, NBF, NRF, PL-100, PL-36, PL-55, PR, Series 100, SSF Wet Rotors PL-30, Compatible with Series Family 100, HV, LR, PL, PR, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Valve Type Ball, Compatible with Manufacturer Model Number 36-45, 55-45, XL 20-35
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. BRONNERS 12OZ Lav Sugar Soap (SD0501)
- KOHLER Handle, Lav (1025000-A-CP)
- TRUESEAL Push-to-Connect Union Connector, 1/2 in Tube Size, PVDF, Black (FB8UC8-HBLK)
- APOLLO PEX 28-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907928CP)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- DIXON TTMA Flange, 4 in Nominal, Aluminum, Butt Welded Connection (TTF4AL)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-20)
- IRONWERKS DESIGNS 1" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_1_12)
- Bell & Gossett Flange