Bell & Gossett

Fastener Pkg, For 4RC95, 4RC96


product price: $29.00
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Includes (4) Capscrews, (4) Nuts, (1) Flange Gasket
  • For Pump Number 4RC95, 4RC96
  • Compatible with Pump Type In-Line Circulating Pumps
  • Gasket Material Rubber
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Flange Hardware Kits
Material Steel
Includes (4) Capscrews, (4) Nuts, (1) Flange Gasket
For Pump Number 4RC95, 4RC96
Compatible with Pump Type In-Line Circulating Pumps
Gasket Material Rubber
Compatible with Series Family 2", 60 2A, 60 2AA, 90 2A, 90 2AA, MF 60 1 1/2X5 1/4
Compatible with Manufacturer Model Number 102214, 2" BNFI
Compatible with Series E-60
Compatible with Brand Bell and Gossett
Flange Gasket Material Rubber
Compatible with Manufacturer Part Number 102214, 2" BNFI
Compatible Manufacturer Part Number 102214, 2" BNFI
Compatible with Manufacturer Model Number [NEW] 102214, 2" BNFI
Compatible Manufacturer Model Number 102214, 2" BNFI
For Use with Mfr. Model Number 102214, 2" BNFI
For Use With Mfr. Model Number 102214, 2" BNFI

Description

Flange Hardware Kits, Compatible with Brand Bell and Gossett, Compatible with Series E-60, Compatible with Grainger Part Number 4RC95, 4RC96, For Use With Mfr. Model Number 102214, 2 In. BNFI, Flange Gasket Material Rubber, Includes (4) Capscrews, (4) Nuts, (1) Flange Gasket, Compatible with Series Family 2 In., 60 2A, 60 2AA, 90 2A, 90 2AA, MF 60 1 1/2X5 1/4, Compatible with Pump Type In-Line Circulating Pumps

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.