Shop All Pump Couplings
Bell & Gossett
Coupler, Pump, Bell & Gossett Pump Model: 186004
Mfr # 186004
Zoro # G3460213
original price:
$164.99
5% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Material Rubber, Steel
- Bell & Gossett Pump Model 186004
- For Pump Number 4RD15, 4RD42, 4RD43, 5YN76
- Shaft Size (In.) 5/8 in x 5/8 in
- Compatible with Series Family E-60, E-62, PD-38, PD-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 186004
- Zoro # G3460213
- UPC # 683328209883
- Country of Origin United States
- Category Pump Couplings
Dimensions
Shaft Size (In.) | 5/8 in x 5/8 in |
Manufacturers Warranty Length | 1 yr. |
Details
Coupling Material | Rubber, Steel |
Bell & Gossett Pump Model | 186004 |
For Pump Number | 4RD15, 4RD42, 4RD43, 5YN76 |
Item | Circulating Pump Coupler |
Compatible with Series Family | E-60, E-62, PD-38, PD-40 |
Compatible with Series | E-60, E-62, PD-38, PD-40 |
Compatible with Manufacturer Model Number | 105121, 60-16S, 60-17T, 624T |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Brand | Bell and Gossett |
Compatible with Manufacturer Part Number | 105121, 60-16S, 60-17T, 624T |
Compatible Grainger Part Number | 4RD15, 4RD42, 4RD43, 5YN76 |
Compatible with Manufacturer Model Number [NEW] | 105121, 60-16S, 60-17T, 624T |
Compatible Manufacturer Part Number | 105121, 60-16S, 60-17T, 624T |
Compatible Manufacturer Model Number | 105121, 60-16S, 60-17T, 624T |
For Use with Mfr. Model Number | 105121, 60-16S, 60-17T, 624T |
For Use With Mfr. Model Number | 105121, 60-16S, 60-17T, 624T |
Description
Circulating Pump Coupler, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD15, 4RD42, 4RD43, 5YN76, Compatible with Manufacturer Model Number 105121, 60-16S, 60-17T, 624T, Compatible with Series E-60, E-62, PD-38, PD-40, Compatible with Series Family E-60, E-62, PD-38, PD-40, Coupling Material Rubber, Steel, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHG9)
- TACO 24 Hour Timer Assembly (265-1)
- GROZ Fuel Control Nozzle, Auto, Curved, 3/4" NPT (45576)
- DAYTON Repair Kit, 8 Rollers (3430-0213)
- BELL & GOSSETT Coupler, Pump (186003)
- BELL & GOSSETT Coupler & Motor Mount, For 4RD13, 4RD14 (118474)
- BELL & GOSSETT Coupler, Pump (118723)
- BELL & GOSSETT Circulating Pump Coupler, Rubber/Steel (185329)
- BELL & GOSSETT Coupler, Pump (118709)
- BELL & GOSSETT Circulating Pump Coupler, Sleeve, 3J (185330)
- PACER Couplr Type-B Female 1.5 (58-1415L)
- Bell & Gossett Pump Couplings