Shop All Pump Couplings
Bell & Gossett
Coupler, Pump
Mfr # 118723
Zoro # G2042905
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Material Cast Iron
- Bell & Gossett Pump Model 118723
- For Pump Number 4RC97 to 99, 4RD01 to 03
- Type Counter Clockwise Rotation
- Shaft Size (In.) 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 118723
- Zoro # G2042905
- UPC # 683328210094
- Country of Origin China
- Category Pump Couplings
Dimensions
Shaft Size (In.) | 1/2 in x 1/2 in |
Manufacturers Warranty Length | 1 yr. |
Details
Coupling Material | Cast Iron |
Bell & Gossett Pump Model | 118723 |
For Pump Number | 4RC97 to 99, 4RD01 to 03 |
Item | Circulating Pump Coupler |
Type | Counter Clockwise Rotation |
Compatible with Brand | Bell and Gossett |
Compatible with Series Family | HD3, LD3 |
Compatible with Series | HD3, LD3 |
Compatible with Manufacturer Model Number | 102218, 102222, 102226, 2-1/2" AB, HD3 AB, LD3 AB |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible Grainger Part Number | 4RC97, 4RC98, 4RC99, 4RD01, 4RD02, 4RD03 |
Compatible with Manufacturer Model Number [NEW] | 102218, 102222, 102226, 2-1/2" AB, HD3 AB, LD3 AB |
Compatible with Manufacturer Part Number | 102218, 102222, 102226, 2-1/2" AB, HD3 AB, LD3 AB |
Compatible Manufacturer Part Number | 102218, 102222, 102226, 2-1/2" AB, HD3 AB, LD3 AB |
Compatible Manufacturer Model Number | 102218, 102222, 102226, 2-1/2" AB, HD3 AB, LD3 AB |
For Use with Mfr. Model Number | 102218, 102222, 102226, 2-1/2" AB, HD3 AB, LD3 AB |
For Use With Mfr. Model Number | 102218, 102222, 102226, 2-1/2" AB, HD3 AB, LD3 AB |
Description
Circulating Pump Coupler, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RC97, 4RC98, 4RC99, 4RD01, 4RD02, 4RD03, Compatible with Manufacturer Model Number 102218, 102222, 102226, 2-1/2 In. AB, HD3 AB, LD3 AB, Compatible with Series HD3, LD3, Compatible with Series Family HD3, LD3, Coupling Material Cast Iron, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 10 Foot Float (SA-120V-2L-10)
- DAYTON Pump, 1/2HP, 115/208-230V, 8.8/4.4-4.4 Amp (6KHN7)
- ZOELLER 3/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0005)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (219sp)
- BELL & GOSSETT Coupler & Motor Mount, For 4RD13, 4RD14 (118474)
- BELL & GOSSETT Coupler and Motor Mount Kit (118724)
- BELL & GOSSETT Coupler, Pump (118709)
- BELL & GOSSETT Coupler, Pump, Bell & Gossett Pump Model: 186004 (186004)
- BELL & GOSSETT Coupler, Pump (118705)
- BELL & GOSSETT Coupler, Pump (186003)
- PACER Couplr Type-D Female 1.5 (58-1435L)
- Bell & Gossett Pump Couplings