Shop All Pump Couplings
Bell & Gossett
Circulating Pump Coupler, Sleeve, 3J
Mfr # 185330
Zoro # G0932346
original price:
$172.54
21% off
new price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Material Rubber, Zinc
- Bell & Gossett Pump Model 185330
- For Pump Number 5YN75, 5YN76
- Shaft Size (In.) 5/8 in x 1/2 in
- Type 3J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 185330
- Zoro # G0932346
- UPC # 683328211749
- Country of Origin United States
- Category Pump Couplings
Dimensions
Shaft Size (In.) | 5/8 in x 1/2 in |
Manufacturers Warranty Length | 1 yr. |
Details
Coupling Material | Rubber, Zinc |
Bell & Gossett Pump Model | 185330 |
For Pump Number | 5YN75, 5YN76 |
Item | Circulating Pump Coupler |
Type | 3J |
Compatible with Manufacturer Model Number | 623S, 624T |
Compatible with Series Family | E-60, 60 |
Compatible with Series | E-60, 60 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Brand | Bell and Gossett |
Compatible with Manufacturer Part Number | 623S, 624T |
Compatible Manufacturer Part Number | 623S, 624T |
Compatible Grainger Part Number | 5YN75, 5YN76 |
Compatible with Manufacturer Model Number [NEW] | 623S, 624T |
Compatible Manufacturer Model Number | 623S, 624T |
For Use with Mfr. Model Number | 623S, 624T |
For Use With Mfr. Model Number | 623S, 624T |
Description
Circulating Pump Coupler, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 5YN75, 5YN76, Compatible with Manufacturer Model Number 623S, 624T, Compatible with Series E-60, 60, Compatible with Series Family E-60, 60, Coupling Material Rubber, Zinc, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935-C)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/4 hp, 115, 1 Phase, NPT/Flange Connection (116431MF-132)
- POND BOSS Universal Pump Filter Box (52720)
- BERLISS Mechanical Seal, Type 21, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-267)
- BELL & GOSSETT Coupler, Pump (118705)
- BELL & GOSSETT Coupler, Pump (186003)
- BELL & GOSSETT Coupler, Pump (118723)
- BELL & GOSSETT Coupler, Pump (118709)
- BELL & GOSSETT Coupler & Motor Mount, For 4RD13, 4RD14 (118474)
- BELL & GOSSETT Coupler and Motor Mount Kit (118724)
- LEGEND VALVE 6" HEAVY DUTY NO HUB COUPLING (303-423)
- Bell & Gossett Pump Couplings