Shop All Fan Parts
Bell & Gossett
Circuit Setter, CB-1/2, 1/2"
Mfr # 117414LF
Zoro # G5562588
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Features Size: 1/2"; Connection Type: NPT; Weight: 1.25 lb.
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 117414LF
- Zoro # G5562588
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Universal |
Item | Circuit Setter, CB-1/2, 1/2" |
Features | Size: 1/2"; Connection Type: NPT; Weight: 1.25 lb. |
Fits Brand | Multiple |
Description
Circuit Setter, CB-1/2, 1/2 In., Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 124 cfm, 4 11/16 in W. (2RTK6)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- PATINA PRODUCTS Patina Products D051 23 in. Replacement Spark Screen (D051)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- BELL & GOSSETT Relief Valve, 2in (110034)
- BELL & GOSSETT Seal Kit, 1-1/4in ID, All Iron (186860)
- BELL & GOSSETT Motor, 1/2 HP, 1750 rpm, 1 Phase (169228)
- BELL & GOSSETT Motor, 3/4 HP, 1750 rpm, 1 Phase (169230)
- BELL & GOSSETT Motor, 3/4 HP, 208/230/460V, 3 Phase (111049)
- BELL & GOSSETT Capacitor, 10 MFD, 240V, Round (M76040)
- DELFIELD Door Gasket, 22-1/2" x 25-1/2" (1702473)
- Bell & Gossett Fan Parts