Shop All Hot Water Circulating Pumps
Bell & Gossett
Cast Iron PD37T Pump .75 HP Three Phase
Mfr # 105101
Zoro # G505308929
Free Shipping & Returns
$5,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 105101
- Zoro # G505308929
- Country of Origin China
- Category Hot Water Circulating Pumps
Description
three piece design oilable, repairable pump - sleeve bearing design, flexible spring design coupler, mechanical seal. max. Working pressure 125 psi, max. Temperature 225 degrees f; 250 degrees f with optional high temperature seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Multi WD 3 Outlet Water Distributor, 1" (46980)
- FILL-RITE Fuel Nozzle, Auto, 1 In. FNPT, Aluminum (N100DAU13)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460BX731PG)
- BE PRESSURE SUPPLY High Pressure Cast Iron Pump, 2", 38 (HP-2013HR)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102218)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102213LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102206)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL002)
- BELL & GOSSETT Hydronic Circulating Pump, 2 hp, 115/208-230, 1 Phase, Flange Connection (179279LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF011LF)
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF073LF)
- Bell & Gossett Hot Water Circulating Pumps