Shop All Hot Water Circulating Pumps
Bell & Gossett
Cast Iron PD35T Pump .5 HP Three Phase
Mfr # 105093
Zoro # G005308962
original price:
$5,033.51
14% off
new price: $4,295.99
/ea
Free Shipping & Returns
$4,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 105093
- Zoro # G005308962
- Country of Origin China
- Category Hot Water Circulating Pumps
Description
three piece design oilable, repairable pump - sleeve bearing design, flexible spring design coupler, mechanical seal. max. Working pressure 125 psi, max. Temperature 225 degrees f; 250 degrees f with optional high temperature seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PPTCEN04G)
- DAYTON Output Shaft Assembly (P147-750-7060)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 140 GPM (HDF2,DP6A.)
- DAYTON Valve Seat (780138)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP (103357LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection (103267)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 208 to 230/460, 3 Phase, Flange Connection (179288LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL002)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179253LF)
- BELL & GOSSETT Hot Water Circulating Pump, 2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF063LF)
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3-1IFC)
- Bell & Gossett Hot Water Circulating Pumps