Shop All Pump Gaskets
Bell & Gossett
Cast Iron Flange, 1 in., Pk2
Mfr # 101205
Zoro # G0461754
product price: $24.00
/pk 2, $12.00/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1
- Fits Pump Cast-Iron In-Line
- For Pump Number 4PC80, 4RC93, 4PD09, 4JA85, 4JA86
- Material Cast Iron
- For Use With Hydronic Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 101205
- Zoro # G0461754
- UPC # 683328209920
- Country of Origin United States
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1 |
Compatible Bolt Size | 0.5 in |
Compatible Pipe Size | 1 in |
Description
Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 in, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 3NVG5, 4JA85, 4JA86, Compatible with Series HV, Compatible with Series Family HV, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 103404, 1BL002, 1BL016, Compatible with Pump Type In-Line Circulating Pumps, Flange Material Cast Iron
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMER Simer 227-264-B-Tsu Power Cord For Pump (227-264-B-TSU)
- DAYTON Bearing (PPR0ZN000G)
- PIUSI Hand Operated Drum Pump, 9 ft. 9" Hose L (F00332A3A)
- US SEAL Pump Seal Shaft 1.500 (PS-305)
- BELL & GOSSETT Isolation Flange, PK2 (101222LF)
- BELL & GOSSETT Isolation Flange, PK2 (101221LF)
- BELL & GOSSETT Gasket, In-Line, Composition, P48690 (P48690)
- BELL & GOSSETT Gasket, In-Line, Nitrile Rubber, P04890 (P04890)
- BELL & GOSSETT Cast Iron Flange, 1 in., Pk2 (101202)
- BELL & GOSSETT Cast Iron Flange, 1-1/2 in., Pk2 (101204)
- ZORO SELECT O Ring (960160)
- Bell & Gossett Pump Gaskets