Shop All Pump Parts
Bell & Gossett
Bearing Assembly, For 4RD16
Mfr # 118844LF
Zoro # G3107553
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron
- Type Mechanical
- Max. Temp. (F) 225 Degrees F
- For Pump Number 4RD16
- Shaft Size (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 118844LF
- Zoro # G3107553
- UPC # 683328220338
- Country of Origin United States
- Category Pump Parts
Dimensions
Shaft Size (In.) | 1/2 in |
Details
Item | Bearing Assembly |
Material | Cast iron |
Type | Mechanical |
Max. Temp. (F) | 225 Degrees F |
For Pump Number | 4RD16 |
Max. Working Pressure (PSI) | 125 |
Compatible with Manufacturer Model Number | 106189 |
Compatible with Brand | Bell and Gossett |
Compatible with Series | 100 NFI |
Compatible with Series Family | 100 NFI |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible Manufacturer Part Number | 106189 |
Compatible with Manufacturer Part Number | 106189 |
Compatible with Manufacturer Model Number [NEW] | 106189 |
Compatible Manufacturer Model Number | 106189 |
For Use with Mfr. Model Number | 106189 |
For Use With Mfr. Model Number | 106189 |
Description
Bearing Assembly, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD16, Compatible with Manufacturer Model Number 106189, Compatible with Series 100 NFI, Compatible with Series Family 100 NFI, Includes -, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WATER SYSTEMS Transfer Pump, Small Space Transfer, 115V, 330 gph Max. Flow Rate , Cast Aluminum (HPP360)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010-HT)
- HEDLAND Oil Test Kit, GPM/LPM 1-15 / 4-56 (H601A-015-TK)
- MATRIX MANAGEMENT Groz 44137 Vertical Lift Safety Pump, Stainless Steel, 55 Gallon Drum (44137)
- BELL & GOSSETT Bearing Assy, For 4RC93-94, Incl Impeller (189166LF)
- BELL & GOSSETT Bearing Assembly, For 4RD17 (189034LF)
- BELL & GOSSETT Seal Bearing Assembly (189134LF)
- BELL & GOSSETT Fastener Pkg, For 4RD16, 4RD17 (P64910)
- BELL & GOSSETT Seal Bearing Assembly (189162LF)
- BELL & GOSSETT Seal Bearing Assembly (189165LF)
- ALFA LAVAL Cup "D" Seal C216 Series Tri-Clover & Ampco (216D-80-3P)
- Bell & Gossett Pump Parts