Shop All Air Vents
Bell & Gossett
Automatic Steam Vent
Mfr # 499170
Zoro # G2613624
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- (M)NPT Connection (In.) 1/8 in
- Max. Pressure (PSI) 10 psi
- Material Plated Brass
- Connection 1/8 in (M)NPT Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 499170
- Zoro # G2613624
- UPC # 751875046579
- Country of Origin United States
- Category Air Vents
Dimensions
Inlet Port Connection Size | 1/8 in |
Details
Item | Air Vent |
Type | Automatic |
(M)NPT Connection (In.) | 1/8 in |
Max. Pressure (PSI) | 10 psi |
Material | Plated Brass |
Connection | 1/8 in (M)NPT Angled |
Max. Temp. (F) | 240 Degrees F |
Construction | 6 port settings to allow proportional air venting from radiators throughout large heating systems, Adjustable, Horizontal Pipe Fittings for Use on Cast Iron Radiators |
Operating Temperature - Maximum | 240 Degrees F |
Body Material | Brass |
Inlet Port Connection Type | NPT |
Operating Pressure - Maximum | 10 psi |
Number of Inlet Ports | 1 |
For Media | Steam |
Port Types Included | Inlet |
Allowable Pressure - Maximum | 10 psi |
Product Type | Air Vent |
Inlet Port Connection Gender | Male |
Inlet Port Location | Side |
Port Adjustability | Adjustable |
Relief Port Location | Top |
Installation Orientation | Horizontal |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Allowable Pressure - Maximum 10 psi, Body Material Brass, For Media Steam, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Inlet Port Location Side, Installation Orientation Horizontal, Number of Inlet Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Furnace Control Board, 25V AC (50M56X-843)
- DELAVAN Nozzle, Hollow, GPH .85X, Spray Angle 60A (21566189GU)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH102-PRO)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Remote Control (9880)
- BELL & GOSSETT Hydronic Air Vent, Automatic Float, (M)NPT Connection 3/4 in, (F)NPT Connection 1/2 in, 75 PSI (79)
- BELL & GOSSETT Automatic Steam Vent (43)
- BELL & GOSSETT Automatic Steam Vent (41)
- BELL & GOSSETT 97 Automatic Air Vent (97)
- BELL & GOSSETT Automatic Steam Vent (40)
- BELL & GOSSETT Air Vent, Float, Max Operating PSI 150 (78)
- LAMBRO INDUSTRIES 8 in. Aluminum Wall Vent - Damper Spring Controlled with Screen (348S)
- Bell & Gossett Air Vents