Shop All Pump Parts
Bell & Gossett
Automatic Air Vent, Brass, 1/8 MNPT
Mfr # 67
Zoro # G2508317
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Max. Temp. (F) 240 Degrees F
- Inlet 1/8 in MNPT
- Width (In.) 1 1/2 in
- Max. Working Pressure (PSI) 35 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 67
- Zoro # G2508317
- UPC # 683328233321
- Country of Origin United States
- Category Pump Parts
Dimensions
Width (In.) | 1 1/2 in |
Height (In.) | 3 3/16 in |
Overall Length | 3 3/16 in |
Overall Width | 1 1/2 in |
Inlet Port Connection Size | 1/8 in |
Outlet Port Connection Size | 1/8 in |
Overall Depth | 3 3/16 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Configuration One Port, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom, Installation Orientation Vertical, Number of Inlet Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, NBR, PPTLSP005G (PPTLSP005G)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012PO)
- DAYTON Gland Nut (PPT2P517G)
- JABSCO In-Line Non Return Valve, 1 In. (29295-1000)
- BELL & GOSSETT Shaft, 1/2 In. (189035LF)
- BELL & GOSSETT ECM Circulating Pump, Union, 115V AC (60B0B1002)
- BELL & GOSSETT VOLUTE GASKET (P80765)
- BELL & GOSSETT Air Separator, Enhanced (EASB-1-1/4 JR)
- BELL & GOSSETT FT015H-3/4 Cover Repair Kit (405594)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1-1/2 In. (1AS-1.5)
- PALMETTO PACKING Packing Extractor Set C (1133)
- Bell & Gossett Pump Parts