Shop All Air Cleaner Parts
Bell & Gossett
Airtrol Fitting for 16" Tank, ATF-16
Mfr # 112011
Zoro # G5562615
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Multiple
- For Use With Universal
- Product Type Air Separator Tank Fitting
- Compatible Steam Trap Type Air Separator
- Compatible Brand Bell and Gossett
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 112011
- Zoro # G5562615
- Country of Origin United States
- Category Air Cleaner Parts
Dimensions
Details
Item | Airtrol Tank Fittings |
Fits Brand | Multiple |
For Use With | Universal |
Product Type | Air Separator Tank Fitting |
Compatible Steam Trap Type | Air Separator |
Compatible Brand | Bell and Gossett |
Material | Cast Iron |
Description
Airtrol Tank Fittings, Compatible Brand Bell and Gossett, Compatible Grainger Part Number 50PK03, Compatible Manufacturer Model Number Not Applicable, Compatible Series Not Applicable, Compatible Steam Trap Type Air Separator, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series Not Applicable, Material Cast Iron, Operating Pressure - Maximum Not Applicable, Operating Temperature - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd, Color: Gray (TEP10)
- WATTS Backflow Valve, 40 psi, 6440000 Btu (0384240)
- CARRIER Circuit Board (HK50AA051)
- BELL & GOSSETT Air Vent, 1/8" Female (113001)
- IWAVE Air Purifier, Self Cleaning, 2400 cfm, 10W (4900-20)
- DONALDSON Vacuator Valve, P112803 (P112803)
- DAYTON Filter Bag 4.0 cu. Ft (HV2120900G)
- DAYTON Impeller (HV2114800G)
- FIELD CONTROLS 46511200 16" Replacement Lamp (46511200)
- DAYTON Control Panel Assembly (HV60008G)
- Bell & Gossett Air Cleaner Parts