Shop All Pump Parts
Bell & Gossett
Air Separator, Enhanced
Mfr # EASB-3/4S JR
Zoro # G2697615
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Bronze
- Max. Temp. (F) 250 Degrees F
- Height (In.) 6 7/8 in
- Max. Flow GPM 6 gpm
- Inlet 3/4 in Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # EASB-3/4S JR
- Zoro # G2697615
- UPC # 683328216348
- Country of Origin Italy
- Category Pump Parts
Dimensions
Height (In.) | 6 7/8 in |
Width (In.) | 3 5/8 in |
Overall Width | 3 5/8 in |
Overall Length | 6 7/8 in |
Outlet Port Connection Size | 3/4 in |
Overall Depth | 6 7/8 in |
Expansion Tank Connection Size | 1/2 in |
Inlet Port Connection Size | 3/4 in |
Description
Air Separator, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port 1 13/16 in, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type Sweat, Installation Orientation Horizontal, Manufacturer Series EASB-JR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Oiler Handled 1 Quart 9In. Flexible Spout (50-347)
- DAYTON Pump Repair Kit, For 2ZWU2, 2ZWU3 (21TG65)
- FLINT & WALLING Jet Pump System, Convertible, 3/4 HP (EK07)
- GPI Electronic Flowmeter, 2", FNPT, 4" L (A1Q9GMA200NA2)
- BELL & GOSSETT FT125H-3/4 Cover Repair Kit (405600)
- BELL & GOSSETT FT030H-3/4 Cover Repair Kit (405598)
- BELL & GOSSETT Bearing Assy, For 4RC93-94, Incl Impeller (189166LF)
- BELL & GOSSETT Power Pack, 2 HP, 1725 rpm, 208 to 230/460V (169238)
- BELL & GOSSETT VOLUTE GASKET (P80765)
- BELL & GOSSETT Seal Kit (186862LF)
- GERSON $STRAINER BAGS-5 GAL. BX OF 25 (GE071205)
- Bell & Gossett Pump Parts