Shop All Pump Parts
Bell & Gossett
Air Separator, Enhanced
Mfr # EASB-3/4JR
Zoro # G1757822
original price:
$231.42
35% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Bronze
- Max. Temp. (F) 250 Degrees F
- Max. Working Pressure (PSI) 150 psi
- Height (In.) 6 7/8 in
- Max. Flow GPM 6 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # EASB-3/4JR
- Zoro # G1757822
- UPC # 683328216317
- Country of Origin Italy
- Category Pump Parts
Dimensions
Height (In.) | 6 7/8 in |
Width (In.) | 3 5/8 in |
Overall Length | 6 7/8 in |
Overall Width | 3 5/8 in |
Overall Depth | 6 7/8 in |
Expansion Tank Connection Size | 1/2 in |
Outlet Port Connection Size | 3/4 in |
Inlet Port Connection Size | 3/4 in |
Description
Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port 1 13/16 in, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Outer Diaphragm Plate (612.091.520)
- DAYTON Pump, 2 HP, 230/460V, 8.4/4.2 Amp (4JMW3)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61191-C-LF)
- ARO Kit, 61130 (61130)
- BELL & GOSSETT Replacement Module For Steam Trap (600053)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1 In. (IAS-1)
- BELL & GOSSETT FTC-6 Cover Gasket (405634)
- BELL & GOSSETT Aquastat Control (113223)
- BELL & GOSSETT Seal Bearing Assembly (185333LF)
- BELL & GOSSETT Enhanced Air Separator (EAS-1)
- A.R. NORTH AMERICA Adj Injector Knob, Assy (AR1569206)
- Bell & Gossett Pump Parts