Shop All Pump Parts
Bell & Gossett
Air Separator, Enhanced
Mfr # EASB-1S JR
Zoro # G0343752
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Bronze
- Max. Temp. (F) 250 Degrees F
- Inlet 1 in Sweat
- Max. Working Pressure (PSI) 150 psi
- Height (In.) 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # EASB-1S JR
- Zoro # G0343752
- UPC # 683328216355
- Country of Origin Italy
- Category Pump Parts
Dimensions
Height (In.) | 6 7/8 in |
Width (In.) | 3 5/8 in |
Overall Width | 3 5/8 in |
Overall Length | 6 7/8 in |
Overall Depth | 6 7/8 in |
Expansion Tank Connection Size | 1/2 in |
Inlet Port Connection Size | 1 in |
Outlet Port Connection Size | 1 in |
Description
Air Separator, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port 1 13/16 in, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type Sweat, Installation Orientation Horizontal, Manufacturer Series EASB-JR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Nitrile Impeller/Sleeve Assembly (3ABZ9)
- DAYTON Pump Utility, 1/4 HP (3YU64)
- DWYER INSTRUMENTS 5-50 Flowmeter (RMA-32-SSV)
- PHCC PRO SERIES Sump/Battery Backup System, 9 Amps Backup (PS-C33)
- BELL & GOSSETT Air Separator, Enhanced (EASB-1JR)
- BELL & GOSSETT Seal Bearing Assembly (189161LF)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 3 In. (1AS-3)
- BELL & GOSSETT Power Pack, 2 HP, 1725 rpm, 208 to 230/460V (169238)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1-1/2 In. (1AS-1.5)
- BELL & GOSSETT Seal Kit w/EPR/CARBON/SIC (186049LF)
- SANDPIPER Repair Kit, PTFE, Fluid (476.197.654)
- Bell & Gossett Pump Parts